017322005-7.5IN - TE-ENERGY - Entrelec Din | Anixter
017322005-7.5IN | TE-ENERGY

TE-ENERGY | 017322005-7.5IN | Entrelec Din Rail 2 Meter

  • Manufacturer # 017322005-7.5IN
  • Anixter #489899-7.5IN
Rating: IP20
Type: TERMINAL BLOCK
Description

Zinc bichromate plated steel, prepunched, length 2 m 6'6" (78") approx. The length and prepunched cut out dimensions are approximate.

Features
  • Zinc bichromate plated steel
  • Standard prepunched length: 2 meters
  • Rail is in compliance with EN 50022 standard (DIN 46277-3-NFC 63015 DIN 3)
Applications

For Use With Terminal Blocks, Also Used As Grounding Bars

Specifications
  • Length: 2 m
  • Material: Steel
  • Finish: White Passivated Galvanized
  • Slot: Yes
  • Height: 7.5 mm
  • Width: 35 mm
  • Thickness: 1 mm
  • Hole Size: 18 mm Length X 6.3 mm Width
  • Wire Size: 8 AWG
  • Amperage Rating: 65 A
Tech. Info & Standards

EN 50022 (DIN 46277-3 - NFC 63015) DIN 3 Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items