017627816 - TE-ENERGY - Assembled Jumper Bar | Anixter
017627816 | TE-ENERGY

TE-ENERGY | 017627816 | Assembled Jumper Bar BJMI5 For Ma 2, 5 Blocks 2 Pole

  • Manufacturer # 017627816
  • Anixter #536028
Type: TERMINAL BLOCK
Features
  • With IP protection Fractional model, composed of captive screws on a jumper bar system
  • This accessory can be used for connecting consecutive blocks only
Applications

For MA 2.5/5 Terminal Blocks

Specifications
  • Amperage Rating: 24 A
  • Number Of Poles: 2
  • Enclosure: IP20
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items