017628122 - TE-ENERGY - Assembled Jumper Bar | Anixter
017628122 | TE-ENERGY

TE-ENERGY | 017628122 | Assembled Jumper Bar BJMI5 For Ma 2, 5 Blocks 5 Pole

  • Manufacturer # 017628122
  • Anixter #536032
Type: TERMINAL BLOCK
Description

The comb type jumper bars can be cut using pliers (or a saw). The comb is placed in the compression clamp before tightening the screws, above the eventual conductor.

Specifications
  • Amperage Rating: 24 A
  • Enclosure: IP20
  • Number Of Poles: 5
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items