017965715 - TE-ENERGY - 38020E - Single Pole | Anixter
017965715 | TE-ENERGY

TE-ENERGY | 017965715 | Single Pole Dist Block, BRU250A 2X14-2AWG+5X14-6AWG+4X14-8AWG Input = 2AWG - 4/0

  • Manufacturer # 017965715 | 38020E
  • Anixter #524523
Type: TERMINAL BLOCK
Features
  • Distribution blocks, three pole
Specifications
  • Wire Size: UL/CSA Standard: 2 - 0 AWG Inputs Mini Maximum Wire Size, (2) 14 - 4 AWG Outputs With Ferrules, (2) 14 - 2 AWG Outputs Without Ferrules, Wire Size With/Without Ferrule: (5) 14 - 6 AWG, Wire Size With/Without Ferrule: (4) 14 - 8 AWG
  • Spacing: 1.752 in.
  • Amperage Rating: 230 A (UL/CSA)
  • Voltage Rating: 600 V (UL/CSA)
  • Color: Grey Body
  • Mounting: DIN 3 Rail
  • Connection: Screw Clamp
  • Number Of Poles: 1
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items