019001820 | TE-ENERGY

TE-ENERGY | 019001820 | Gray Rotating Protective Cover IP 20

  • Manufacturer # 019001820
  • Anixter #489902
Rating: IP20
Type: TERMINAL BLOCK
Applications

USED ON 0190 003.22/0190 035.11 POWER TERMINAL BLOCK

Specifications
  • Color: Grey
  • Nema Rating: IP20
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items