019512010 - TE-ENERGY - Terminal Block, | Anixter
019512010 | TE-ENERGY

TE-ENERGY | 019512010 | Terminal Block, Screw 22-8AWG, 600V, 50A, M10/10.Vo, Beige

  • Manufacturer # 019512010
  • Anixter #536041
Type: TERMINAL BLOCK
Features
  • Standard block beige V0 Feed through and ground terminal blocks
Specifications
  • Number Of Terminals: 2
  • Wire Size: UL Standard: 2 - 6 AWG(Solid And Stranded)
  • Spacing: 10 in.
  • Amperage Rating: 65 A (UL)
  • Voltage Rating: 600 V (UL)
  • Color: Beige
  • Mounting: DIN 1 - 3 Rail
  • Connection: Screw Clamp
  • Flammability: V0 (UL94)
  • Wire Strip Length: 0.47 in.
  • Gauge Type: B6
  • Tightening Torque: 10.6 - 12.4 in-lb
  • Screw Driver Size: 5.5 mm
  • Dielectric Test Voltage: 3500 V
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items