019548604 - TE-ENERGY - Feed Through | Anixter
019548604 | TE-ENERGY

TE-ENERGY | 019548604 | Feed Through Terminal Block 22-12AWG 2 Pole Screw Beige Vo Ma 2.5/5.Vo

  • Manufacturer # 019548604
  • Anixter #535973
Type: TERMINAL BLOCK
Features
  • Standard block beige V0 Feed through and ground terminal blocks
Specifications
  • Number Of Terminals: 2
  • Wire Size: UL Standard: 22 - 12 AWG (Solid And Stranded)
  • Spacing: 5 in.
  • Amperage Rating: 30 A (UL)
  • Voltage Rating: 600 V (UL)
  • Color: Beige
  • Mounting: DIN 1 - 3 Rail
  • Connection: Screw Clamp
  • Flammability: V0 (UL94)
  • Gauge Type: A3
  • Wire Strip Length: 0.39 in.
  • Tightening Torque: 3.5 - 5.3 in-lb
  • Screw Driver Size: 3.5 mm
  • Dielectric Test Voltage: 3500 V
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items