023106002 - TE-ENERGY - RC510 Marker Vert | Anixter
023106002 | TE-ENERGY

TE-ENERGY | 023106002 | RC510 Marker Vert 1-100

  • Manufacturer # 023106002
  • Anixter #535701
Type: TERMINAL BLOCK
Features
  • Card of 100 markers, increasing order
Applications

For Vertical Terminal Block Assembly

Specifications
  • Size: 5 mm Width X 10 mm Height
  • Material: Polyamide
  • Background Color: White
  • Legend: 1 - 100
  • Legend Color: Black
  • Markers Per Page: 100
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items