023200420 - TE-ENERGY - Horizontal Marker | Anixter
023200420 | TE-ENERGY

TE-ENERGY | 023200420 | Horizontal Marker Strip 10 Strips From 21 To 30

  • Manufacturer # 023200420
  • Anixter #535859
Type: TERMINAL BLOCK
Features
  • Card of 100 markers, repeated increasing order 10 times
Applications

For Horizontal Terminal Block Assembly

Specifications
  • Size: 6 mm Width X 5 mm Height
  • Material: Polyamide
  • Background Color: White
  • Legend: 21 - 30
  • Legend Color: Black
  • Markers Per Page: 100
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items