023320600 | ABB

ABB | 023320600 | 100 x 5 pre-printed marker for horizontal terminal block assemblies, card with 100 markers, repeated identical numbers.

  • Manufacturer # 023320600
  • Anixter #463607
Rating: IP20
Type: TERMINAL BLOCK
Features
  • Card of 100 markers, repeated identical numbers
  • Quickly print your blank markers with the ABB marking systems. Our marking systems offer you a high printing quality and an excellent marking durability in severe environments
  • Save printing time with our large pre-printed cards offer with pre-printed numbers, letters or symbols in horizontal or vertical positions
  • Quick strip mounting
  • Available up to 10mm 0,394in terminal block spacing
  • Markers remain on terminal blocks even in severe conditions (shocks, vibrations, etc.)
Applications

For Horizontal Terminal Block Assembly. Our wide marker range allows you to easily identify your terminal block assemblies with: blank markers, pre-printed markers or specific marking on request.

Specifications
  • Size: 6 mm Width X 10 mm Height
  • Material: Polyamide
  • Background Color: White
  • Legend: 5
  • Legend Color: Black
  • Markers Per Page: 100
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items