023300001 - TE-ENERGY - 023300001 - Marker | Anixter
023300001 | TE-ENERGY

TE-ENERGY | 023300001 | Marker Card, Blank 100 Markers

  • Manufacturer # 023300001
  • Anixter #535860
Type: TERMINAL BLOCK
Features
  • Card of 100 markers
Applications

For Terminal Blocks

Specifications
  • Size: 6 mm Width X 10 mm Height
  • Material: Polyamide
  • Background Color: White
  • Legend: Blank
  • Markers Per Page: 100
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items