029001905 - TE-ENERGY - Protection Terminal | Anixter
029001905 | TE-ENERGY

TE-ENERGY | 029001905 | Protection Terminal Block, Green/Yellow, 26-12AWG

  • Manufacturer # 029001905
  • Anixter #521573
Type: TERMINAL BLOCK
Features
  • Feed through and ground terminal blocks
  • With rail contact
Specifications
  • Number Of Terminals: 4
  • Wire Size: UL Standard: 26 - 12 AWG (Solid And Stranded)
  • Spacing: 0.198 in.
  • Amperage Rating: 15 A (UL)
  • Voltage Rating: 600 V (UL)
  • Color: Green/Yellow
  • Mounting: DIN 3 Rail
  • Connection: Spring Clamp
  • Size: 3.15 in. Width X 1.79 in. Height
  • Flammability: V0 (UL94)
  • Screw Driver Size: 3.5 mm
  • Gauge Type: A3
  • Wire Strip Length: 0.37 in.
  • Insulation: Polyamide
  • Dielectric Test Voltage: 2000 V
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items