029004103 - TE-ENERGY - Switch Terminal | Anixter
029004103 | TE-ENERGY

TE-ENERGY | 029004103 | Switch Terminal Block, 26-12 AWG, Grey

  • Manufacturer # 029004103
  • Anixter #521480
Type: TERMINAL BLOCK
Features
  • Heavy duty switch, terminal blocks with blade
Specifications
  • Wire Size: UL Standard: 26 - 12 AWG (Solid And Stranded)
  • Spacing: 0.198 in.
  • Amperage Rating: 8 A (UL)
  • Voltage Rating: 600 V (UL)
  • Color: Grey/Orange
  • Mounting: DIN 3 Rail
  • Connection: Spring Clamp
  • Size: 2.28 in. Width X 23 in. Height
  • Flammability: V0 (UL94)
  • Screw Driver Size: 3.5 mm
  • Insulation: Polyamide
  • Wire Strip Length: 0.37 in.
  • Gauge Type: A2
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items