029105122 - TE-ENERGY - FED5.3L End Section | Anixter
029105122 | TE-ENERGY

TE-ENERGY | 029105122 | FED5.3L End Section

  • Manufacturer # 029105122
  • Anixter #489909
Rating: IP20
Type: TERMINAL BLOCK
Features
  • Insulating material is a polyamide and contains no asbestos, cadmium, phosphor or halogen elements.
  • Manufactured to the highest standards (thermal resistance from 40 to +110C) and with its self-extinguishing capacities it complies with European directives (incandescent wire resistance in compliance with IEC standard 06095.2.11).
  • Available in a wide variety of colors.
Applications

For Feed Through, Protection Terminal Blocks. The hardened steel spring provides high clamping pressure that automatically adjusts to the wire gauge. The system's flexible design makes it particularly vibration and shock proof and dichromate zinc surface treatment gives it excellent corrosion-resistance qualities.

Specifications
  • Color: Grey
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items