029110425 - TE-ENERGY - Jumper bar for | Anixter
029110425 | TE-ENERGY

TE-ENERGY | 029110425 | Jumper bar for spring blocks with the same spacing

  • Manufacturer # 029110425
  • Anixter #489912
Rating: IP20
Type: TERMINAL BLOCK
Features
  • With IP protection
Applications

For Terminal Blocks. Use the BJ jumper bar to connect consecutive and nonconsecutive terminal blocks with the same spacing. Two types of jumper bars are available: an assembled unit and a nonassembled unit. Both jumper bars include a metal tube which makes contact with the terminal block's internal connector bar.

Specifications
  • Amperage Rating: 17.5 A
  • Spacing: 5 mm
  • Number Of Poles: 4
  • Enclosure: IP20
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items