029968301 - TE-ENERGY - Triple Deck Term | Anixter
029968301 | TE-ENERGY

TE-ENERGY | 029968301 | Triple Deck Term Blocks, 22-12AWG, Screw 20A, D4/6 Series

  • Manufacturer # 029968301
  • Anixter #536055
Type: TERMINAL BLOCK
Features
  • Feed through terminal blocks
  • Triple-deck
Specifications
  • Number Of Terminals: 6
  • Wire Size: UL Standard: 22 - 12 AWG (Solid And Stranded)
  • Spacing: 0.238 in.
  • Amperage Rating: 20 A (UL)
  • Voltage Rating: 300 V (UL)
  • Color: Grey
  • Mounting: DIN 3 Rail
  • Connection: Screw Clamp
  • Size: 3.54 in. Width X 3.13 in. Height
  • Flammability: V0 (UL94)
  • Wire Strip Length: 0.37 in.
  • Tightening Torque: 4.4 - 7.1 in-lb
  • Gauge Type: A4
  • Pollution Degree: 2
  • Screw Driver Size: 4 mm
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items