0300072 - ALPHA TECHNOLOGIES - 48 V DC | Anixter
0300072 | ALPHA TECHNOLOGIES

ALPHA TECHNOLOGIES | 0300072 | 48 V DC Cordex HP Modular Rectifier Shelf System, 300W

  • Manufacturer # 0300072
  • Anixter #513867
Number of Outlets: OTHER
Description

Cordex High-Performance rectifiers make a proven, reliable platform even better, with significant advancements in efficiency and performance. In a compact 1RU high, fan-cooled design, the Cordex HP 300W rectifier opens the possibility to a wider range of applications and immediate OPEX/CAPEX savings, reducing total cost of ownership and impact on the environment.

The Cordex HP 300W Modular Rectifier Shelf System is the perfect solution for small 48V DC industrial and telecom applications such as micro cells, broadband extension, LTE Networks, radio links and remote control and monitoring sites. The Cordex HP 300W rectifier was designed and tested to operate in non-controlled environments and offers full power from -40 to 70C. The rectifier is p rotected against input under-voltage and supports up to 300V AC without damage. It also includes an extensive list of features such as: output overvoltage and overload protections, smart output power limitation, thermal shutdown,hot swap and redundancy .

The intelligent controller includes USB, Ethernet and CAN ports, along with five LED indicators. The built-in distribution module contains four output fuses plus a battery breaker. The Cordex HP 300W rectifier was designed and tested to operate in non-controlled environments and offers full power from -40 to 70C.

Features
  • Industry leading 95% efficiency for decreased OPEX and reduced carbon footprint
  • Compact size yielding more space for revenue generating equipment
  • Fail safe performance via N+1 redundancy and hot swap capabilities for uninterrupted operation
  • Wide range of AC input for worldwide installation requirements
  • Dual front and back DC outputs for maximum flexibility
  • Wide temperature operating range for installation in harsh outdoor and indoor environments
  • Multiple distribution points
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items