030445501 - TE-ENERGY - Ferrule, Ins, 20AWG, | Anixter
030445501 | TE-ENERGY

TE-ENERGY | 030445501 | Ferrule, Ins, 20AWG, Grey, 500/Bag

  • Manufacturer # 030445501
  • Anixter #524531
Type: TERMINAL BLOCK
Specifications
  • Wire Size: 20 AWG
  • Color: Grey
  • Size: 14 mm Length
  • Length 2: 8 mm Outer diameter: 1.5 mm at one end and 3.3 mm at the other end Inside diameter : 1.2 mm at one end and 2.8 mm at the other end Thickness: 0.15 mm at one end and 0.25 mm at the other end
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items