030456103 - TE-ENERGY - Insulated Ferrule, | Anixter
030456103 | TE-ENERGY

TE-ENERGY | 030456103 | Insulated Ferrule, 18AWG, 15mm Overall Length Red Twin

  • Manufacturer # 030456103
  • Anixter #536061
Type: TERMINAL BLOCK
Specifications
  • Wire Size: 18 AWG
  • Color: Red
  • Size: 15 mm Length X 4 mm Width X 6 mm Height
  • Length 2: 8 mm Outer diameter: 2.35 mm Inside diameter : 2.05 mm at one end Thickness: 0.15 mm at one end and 0.3 mm at the other end
  • Wire Strip Length: 6 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items