0316-004 - AXIS COMMUNICATIONS - P5534-E - | Anixter
0316-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0316-004 | P5534-E Security IP Camera, PTZ, Outdoor-ready with 18x Zoom. HDTV 720p @ 30 fps (1280x720) in H.264 and Motion JPEG, Day/Night, IP66 and NEMA 4X

  • Manufacturer # 0316-004 | P5534-E
  • Anixter #429713
Compression Type: H.264
Dome Color: SMOKED AND CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

The outdoor-ready AXIS P5534-E PTZ Dome, with IP66/NEMA 4X ratings, provides HDTV 720p in H.264 and Motion JPEG, 18x zoom, 360 pan and High PoE.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested repcement.

Features
  • HDTV 720p, Day/Night and H.264
  • Outdoor-ready: IP66- and NEMA 4X-rated
  • 18x optical zoom
  • Advanced Gatekeeper functionality
  • High Power over Ethernet (IEEE 802.3at)
Specifications
  • Outdoor PTZ Dome Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items