034-1017-300 | AMPHENOL RF

AMPHENOL RF | 034-1017-300 | HDBNC Plug for Belden 1694A

  • Manufacturer # 034-1017-300
  • Anixter #444279
Crimp Tool Anixter No.: 140497
Crimp Tool Vendor No.: CTL-1
Die Anixter No.: -----
Die Vendor No.: -----
Figure: A
Notes: 50 ohms
Term Tool Anixter No.: 140497
Term Tool Vendor No.: CTL-1
Term Type: H-C-C
Type: BNC 75 OHM
Vendor: Amphenol
_Type: Hex crimp
Description

The HD-BNC delivers true 75 ohm performance in a footprint 51 percent smaller than traditional BNC connectors, allowing four times the density, and 40 percent smaller than the DIN 1.0/2.3. Engineered to enhance electrical and mechanical performance, the HD-BNC connector features the trusted, push and turn interface of a traditional BNC, providing tactile feedback and a positive lock for quick and guaranteed mating. Using the same cable prep and termination specifications of legacy broadcast connectors makes adopting the HD-BNC seamless. Meets and exceeds SMPTE and 424M standards. The HD-BNC uses a mating/removal tool that can engage from the rear or cable side to the coupling mechanism to assist in turning the mating sleeve in high-density installations. Available for most common broadcast cables.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items