0353-001 - AXIS COMMUNICATIONS - | Anixter
0353-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0353-001 | P3304-V Fixed Dome with Discreet and Vandal-resistant Casing. Vari-focal 2.8-10MM Lens. Max. HDTV 720p or 1MP at 30 fps, WDR, No Power Supply

  • Manufacturer # 0353-001 | P3304-VNOPWR
  • Anixter #460251
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Fixed dome with discreet and vandal-resistant casing. Vari-focal 2.8-10 mm lens. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1 MP resolution at 30 fps. WDR. Video motion detection and active tampering alarm. Two- way audio with built-in microphone, and audio detection. I/O for alarm/event handling. Power over Ethernet. Power supply not included.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Vandal-resistant
  • Superior image quality
  • Multiple H.264 streams
  • Unobtrusive and compact design
  • Intelligent video capabilities
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items