035620926 - TE-ENERGY - BRT115A 3 Pole | Anixter
035620926 | TE-ENERGY

TE-ENERGY | 035620926 | BRT115A 3 Pole Distribution Block

  • Manufacturer # 035620926
  • Anixter #489914
Rating: IP20
Type: TERMINAL BLOCK
Features
  • IP 20 Protection (Touch-Safe)
  • Flexible Mounting: DIN 3 or Surface Mount
  • Rated Voltages to 600
  • Screw Clamp Termination of Conductors
  • Space-Saving Size
Applications

Entrelec by ABB's distribution terminal blocks were designed with safety and variety in mind for their demanding customer base. Distribution terminal blocks are available as interconnected, single pole, three pole and four pole blocks.

Specifications
  • Wire Size: UL Standard: 8 - 2 AWG Input (Per Pole), 14 - 4 AWG Output (Per Pole)
  • Amperage Rating: 115 A (UL)
  • Voltage Rating: 600 V (UL)
  • Color: Grey Body
  • Mounting: DIN 3 Rail
  • Connection: Screw Clamp
  • Tightening Torque: Input: 53.1 in-lb, Outout: 26.53 in-lb lb-IN
  • Number Of Poles: 4
Tech. Info & Standards

UL Listed, CSA, IEC, NFC/VDE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items