0398-001 - AXIS COMMUNICATIONS - M5013 - | Anixter
0398-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0398-001 | M5013 Mini PTZ Dome Camera with SVGA and 3x Digital Zoom. 800x600 @ 30 fps in H.264 and Motion JPEG. IP51. Midspan Not Included. Ceiling Mounting Brackets Included

  • Manufacturer # 0398-001 | M5013
  • Anixter #438420
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 800 X 600
Signal Process: IP
Description

The affordably priced, palm-sized AXIS M5013 PTZ Dome Network Camera, with pan, tilt, zoom, microphone and PoE, enables remote and flexible monitoring of indoor areas.

Must be a reseller to purchase this product

Features
  • Pan, tilt, zoom in an ultra-discreet design
  • SVGA and H.264
  • IP51-rated protection against dust and dripping water
  • Power over Ethernet (IEEE 802.3af)
  • Built-in microphone and audio detection
Specifications
  • Mini-Dome Network Camera Without Midspan
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items