0399-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0399-001 | M5014 Mini PTZ Dome Camera with HDTV 720p, and 3x Digital Zoom. 1280x720 @ 30 fps in H.264 and Motion JPEG. IP51. Ceiling Mounting Brackets Included.

  • Manufacturer # 0399-001 | M5014
  • Anixter #438419
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

The affordably priced, palm-sized AXIS M5014 PTZ Dome Network Camera, with pan/tilt/zoom functions and microphone, enables remote monitoring of indoor areas with HDTV 720p video.

Must be a reseller to purchase this product

Features
  • Pan, tilt, zoom in an ultra-discreet design
  • HDTV 720p and H.264
  • IP51-rated protection against dust and dripping water
  • Power over Ethernet (IEEE 802.3af)
  • Built-in microphone and audio detection
Specifications
  • Mini PTZ Dome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items