0409-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0409-001 | P5512 Compact PTZ Camera Including Auto Iris, Automatic Day/Night and Auto-focus Zoom Lens. Midspan Not Included

  • Manufacturer # 0409-001 | P5512
  • Anixter #438978
Compression Type: H.264
Dome Color: SMOKED AND CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 4 CIF
Signal Process: IP
Description

The indoor Day/Night AXIS P5512 PTZ Dome Network Camera offers 360 pan, 12x optical zoom, 4CIF video, H.264, Motion JPEG, and Power over Ethernet support.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • 360 pan with Auto-flip
  • 12x optical zoom with autofocus
  • Day/Night, H.264
  • IP51-rated protection against dust and dripping water
  • Easy installation including Power over Ethernet (IEEE 802.3af)
Specifications
  • Indoor PTZ Dome Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items