0412-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0412-001 | M3113-VE FIXED NETWORK CAMERA DOME, OUTDOOR, VANDAL, SVGA WDR, H.264, PoE

  • Manufacturer # 0412-001 | M3113-VE
  • Anixter #441852
Compression Type: H.264
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

Enabling discreet monitoring of outdoor entrance areas, AXIS M3113-VE Network Camera provides SVGA resolution in H.264 and Motion JPEG, and support for Power over Ethernet.

Must be a reseller to purchase this product

This part has been discontinuedy the supplier.

Features
  • Flat, discreet design
  • Excellent video quality including HDTV 720p and H.264
  • Vandal-resistant
  • Tampering alarm
  • Quick installation including Power over Ethernet
Specifications
  • Vandal-Resistant Ultra-discreet Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items