0420-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0420-004 | P5522 PTZ Dome Network Camera with 18x Optical Zoom, D1 (720x480), IP51

  • Manufacturer # 0420-004 | P5522
  • Anixter #444035
Compression Type: H.264
Dome Color: SMOKED AND CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: D1
Signal Process: IP
Description

The indoor Day/Night AXIS P5522 PTZ Dome Network Camera offers 360 pan, 18x optical zoom, D1 resolution, H.264, Motion JPEG, wide dynamic range and PoE+.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggted replacement.

Features
  • 18x optical zoom with autofocus
  • D1 resolution, Day/Night, H.264
  • IP51 rating for protection against dust and dripping water
  • Advanced Gatekeeper
  • Easy installation including PoE+ (IEEE 802.3at)
Specifications
  • Indoor PTZ Dome Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items