0432-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0432-001 | M1114-E Outdoor, IP66-Rated HDTV Network Camera with Vari-focal 2.8-8MM DC-Iris Lens. Max HDTV 720p or 1MP at 30 fps. Power over Ethernet. Removable Sunshield and Wall Bracket

  • Manufacturer # 0432-001 | M1114-E
  • Anixter #441851
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

AXIS M11114-E Network Camera is an IP66-rated, HDTV 720p camera with vari-focal 2.8-8 mm DC-iris lens. It provides image quality without motion blur using progressive scan at 30 frames per second in 1 megapixel (1280 x 800) /HDTV resolution. AXIS M1114 -E supports multiple H.264 and Motion JPEG streams that can be individually optimized for bandwidth and storage efficiency. The operating conditions ranges between -20C to +50C (-4F to 122F) and requires no additional heater. The cost-effective and flexible outdoor camera is easy to install thanks to Power over Ethernet support, a removable sunshield and a wall bracke

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Outdoor ready
  • IP66-rated
  • Vari-focal and DC-iris lens
  • Fixed camera supporting CS-mount lenses
  • Compact and ease of installation
Specifications
  • Outdoor Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items