0441-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0441-001 | Outdoor fixed dome in a flat, discreet and vandal-resistant casing without weather shield for ceiling mounting. Fixed lens. Multiple, individually configurable H.264 and Motion JPEG streams; max SVGA resolution at 30 fps. WDR. Video motion detection and

  • Manufacturer # 0441-001 | M3113-VE NOCAP
  • Anixter #441853
Compression Type: H.264
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

Designed for ceiling-mount installations in outdoor entrance areas, AXIS M3113-VE Nocap provides SVGA resolution in H.264 and Motion JPEG, and supports Power over Ethernet

Must be a reseller to purchase this product

This part has been discontinued supplier.

Features
  • Flat, discreet design
  • Excellent video quality including HDTV 720p and H.264
  • Vandal-resistant
  • Tampering alarm
  • Quick installation including Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items