0442-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0442-001 | M3114-VE NO CAP FIXED CAMERA DOME, OUTDOOR, VANDAL, HDTV 720P, WDR H.264, PoE

  • Manufacturer # 0442-001 | M3114-VE NOCAP
  • Anixter #441855
Compression Type: H.264
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

Designed for ceiling-mount installations in outdoor entrance areas, AXIS M3114-VE Nocap provides 1 megapixel/HDTV resolutions in H.264 and Motion JPEG, and supports Power over Ethernet

Must be a reseller to purchase this product

This part has been scontinued by supplier.

Features
  • Flat, discreet design
  • Excellent video quality including HDTV 720p and H.264
  • Vandal-resistant
  • Tampering alarm
  • Quick installation including Power over Ethernet
Specifications
  • HDTV Ultra-discreet Vandal-Resistant Network Camera Without Cap
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items