0445-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0445-004 | Q6035-E HDTV 1080P PTZ DOME OUTDOOR-READY, HIGH PoE, 360 DEG ROT, H.264

  • Manufacturer # 0445-004 | Q6035-E
  • Anixter #447360
Compression Type: H.264
Dome Color: SMOKED AND CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

The outdoor-ready AXIS Q6035-E PTZ Dome offers HDTV 1080p, 50/60 fps in HDTV 720p, 20x zoom, Day/Night, WDR, H.264/Motion JPEG, Active Gatekeeper, and High PoE.

Must be a reseller to purchase this product


This part is discontinued by supplier wito suggested replacement.

Features
  • HDTV 1080p 25/30 fps
  • HDTV 720p 50/60 fps
  • Day/Night and H.264
  • 20x optical zoom
  • Active Gatekeeper and tour recording
  • IP66 and NEMA 4X ratings
  • High Power over Ethernet
Specifications
  • PTZ Dome Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items