0481-001 - AXIS COMMUNICATIONS - P3364-V 6MM | Anixter
0481-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0481-001 | P3364-V 6MM Day/Night Fixed Dome Network Camera with Lightfinder in a Discreet, Vandal-resistant Indoor Casing. Vari-focal 2.5-6 MM P-iris Lens, Remote Focus and Zoom. Max. HDTV 720p or 1MP at 30 fps. WDR - Dynamic Contrast

  • Manufacturer # 0481-001 | P3364-V 6MM
  • Anixter #473694
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1280 X 960
Signal Process: IP
Description

Light-sensitive, Day/Night fixed dome with Lightfinder in a discreet, vandal-resistant indoor casing. Vari-focal 2.5-6 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1 MP resol ution at 30 fps. WDR - dynamic contrast. Video motion detection and active tampering alarm. Two-way audio and audio detection. I/O for alarm/event handling. SD/SDHC memory card slot for optional local video storage. Power over Ethernet. Midspan not inc luded. Includes smoked and clear transparent covers.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items