0514-001 - AXIS COMMUNICATIONS - M3006-V - | Anixter
0514-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0514-001 | M3006-V Compact Indoor Fixed Mini Dome Camera, Vandal-resistant Casing. Fixed, 134º Lens and Digital PTZ, Digital Vari-focal, Max. HDTV 1080p at 30 fps or 3MP at 20 fps

  • Manufacturer # 0514-001 | M3006-V
  • Anixter #491565
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Compact, indoor fixed mini dome with dust- and vandal-resistant casing. Easy mounting on wall or ceiling. Fixed, 134 lens, and digital PTZ can be used as digital vari-focal to set the angle of view. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 1080p at 30 fps or 3 MP resolution at 20 fps. MicroSD/microSDHC memory card slot for optional local video storage. Video motion detection and active tampering alarm. Comes with a 2 m (6.6 ft.) network cable and is powered using Power over Ethernet. Midspan not included.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items