0516-001 - AXIS COMMUNICATIONS - M3004-V - | Anixter
0516-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0516-001 | M3004-V Ultra-Compact Indoor Fixed Mini Dome Camera, Vandal-resistant Casing, Max. HDTV 720p or 1MP at 30 fps

  • Manufacturer # 0516-001 | M3004-V
  • Anixter #484606
Form Factor: DOME
PoE: NO
Description

Ultra-compact, indoor fixed mini dome with dust- and vandal-resistant casing for easy mounting on wall or ceiling. Fixed lens. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1 MP resolution at 30 fps. MicroSD/microS DHC memory card slot for optional local video storage. Video motion detection and active tampering alarm. Comes with a 2 m (6.6 ft.) network cable and is powered using Power over Ethernet. Midspan not included.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items