0524-001 - AXIS COMMUNICATIONS - P1354 - | Anixter
0524-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0524-001 | P1354 Day/Night Fixed Network Camera with Vari-focal 2.8-8MM DC-iris Lens and Remote Back Focus. Lightfinder Technology. Max. HDTV 720p or 1MP at 30 fps. WDR - Dynamic Contrast

  • Manufacturer # 0524-001 | P1354
  • Anixter #489457
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Light-sensitive, HDTV resolution, Day/Night, fixed camera with vari-focal 2.8-8 mm DC-iris lens and remote back focus. Lightfinder technology. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1MP resolution at 30 fps. WDR - dynamic contrast. Video motion detection and active tampering alarm. Two-way audio with built-in microphone and audio detection. I/O for alarm/event handling, MicroSD/MicroSDHC memory card slot for optional local video storage, serial port for R S422/485 communication. Power over Ethernet. Power supply not included.


Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Superb image quality with 1MP/HDTV 720p
  • Lightfinder technology
  • Multiple H.264 streams
  • Digital PTZ
  • Edge storage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items