0528-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0528-001 | P1354-E Outdoor, HDTV, Day/Night, Fixed Network Camera with Vari-focal 3-8MM DC-Iris Lens and Remote Back Focus, Lightfinder Technology, Max. HDTV 720p or 1MP at 30 fps, WDR, IP66-rated

  • Manufacturer # 0528-001 | P1354-E
  • Anixter #495822
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

Outdoor, IP66-rated, HDTV, Day/Night, fixed network camera with vari-focal 3-8 mm DC-iris lens and remote back focus. Lightfinder technology. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1MP resolution at 30 fps. WDR. Video motion detection and active tampering alarm. Two-way audio. SD/SDHC memory card slot for optional local video storage. Operation in -30C to +50C when powered by IEEE 802.3af midspan or -40C to +50C with AXIS T8123 High PoE Midspan. Inclu des a removable sunshield, wall bracket, Torx T20 screw driver and IP66 rated cable glands. Midspan not included.


Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Superb image quality with 1MP/ HDTV 720p
  • Lightfinder technology
  • Multiple H.264 streams
  • Digital PTZ
  • Edge storage
  • Outdoor-ready, IP66 rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items