0535-001 - AXIS COMMUNICATIONS - M3024-LVE - | Anixter
0535-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0535-001 | M3024-LVE Compact, Day/Night Fixed Minidome Camera, Vandal-resistant, Outdoor-ready, Built-in IR Illumination. Max. HDTV 720p. Midspan Not Included

  • Manufacturer # 0535-001 | M3024-LVE
  • Anixter #515367
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

AXIS M3024-LVE Network Camera, which is part of the AXIS M30 Series, is an affordably priced, vandal-resistant HDTV fixed mini dome for excellent video during day and night-time conditions in indoor or outdoor environments. It is ideal for installation inside or outside the entrance of a hotel, boutique, restaurant, office or school.

AXIS M3024-LVE provides 1 MP and HDTV 720p video. The outdoor-ready camera has IP66 and NEMA 4X ratings for protection against dust, rain and snow.

Must be a resell to purchase this product.

Features
  • Compact, vandal-resistant, outdoor-ready design
  • 1 MP / HDTV 720p
  • Day/night functionality and built-in IR illumination
  • Input/output ports for external devices
  • Power over Ethernet
  • Edge storage
Specifications
  • Vandal-Resistant Mini-Dome Network Camera With IR Illumination Without Midspan
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items