0558-004 - AXIS COMMUNICATIONS - Q6042 - | Anixter
0558-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0558-004 | Q6042 Indoor High-speed PTZ Dome Network Camera, 36x Optical Zoom, WDR, EIS, Auto Day/Night, D1 Resolution (752x480) @ 30 fps

  • Manufacturer # 0558-004 | Q6042
  • Anixter #529918
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Indoor AXIS Q6042 PTZ Dome Network Camera provides Extended D1 resolution, 36x optical zoom, high-speed pan/tilt, Day/Night functionality, WDR, H.264, Motion JPEG, shock detection, electronic image stabilization, Active Gatekeeper, PoE+ and SD/SDHC/SDX C slot. It is protected against dust and dripping water. Optional multiconnector cable enables audio, I/Os and AC/DC power

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Extended D1 with 36x optical zoom
  • Fast pan and tilt
  • Quick and easy installation
  • Intelligent video capabilities
  • Shock detection
  • Power over Ethernet Plus (IEEE 802.3at)
  • Edge storage
  • H.264 Main Profile
  • Adjustable Day/Night functionality and wide dynange
  • Advanced security and network management
Specifications
  • Indoor High-Speed Dome Netwrok Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items