0560-004 - AXIS COMMUNICATIONS - Q6042-E - | Anixter
0560-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0560-004 | Q6042-E Outdoor-ready High-speed PTZ Dome Network Camera, 36x Optical Zoom, Extended D1, Day/Night, WDR

  • Manufacturer # 0560-004 | Q6042-E
  • Anixter #528153
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

The outdoor-ready AXIS Q6042-E PTZ Dome provides coverage of wide areas and great detail when zooming in-ideal for city surveillance, airports, train stations, harbors and stadiums. It offers Extended D1 resolution, 36x optical zoom, Day/Night function ality, WDR, electronic image stabilization, H.264 and Motion JPEG, and memory card slot. Designed for easy and reliable installation, it is vandal-resistant (IK10) and has shock detection, surge protection, IP66- and NEMA 4X-rated protection against du st, rain and snow, Arctic Temperature Control for -40 ºC/ºF operation, and is powered using the supplied High PoE midspan. Intelligent video applications include autotracking and Active Gatekeeper.

Must be a reseller to purchase this product.

This rt has been discontinued by the supplier.

Features
  • Extended D1 resolution and 36x optical zoom
  • Outdoor ready and Arctic Temperature Control
  • Vandal-resistant and shock detection
  • Electronic image stabilization
  • High Power over Ethernet
Specifications
  • Outdoor High-Speed Dome Netwrok Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items