0570-004 - AXIS COMMUNICATIONS - Q6044 - | Anixter
0570-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0570-004 | Q6044 Indoor High-speed PTZ Dome Network Camera, 18x Optical Zoom, HDTV 720p @ 30 fps (1280x720), WDR, EIS

  • Manufacturer # 0570-004 | Q6044
  • Anixter #529919
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 1280 X 720
Signal Process: IP
Description

Indoor AXIS Q6044 PTZ Dome Network Camera supports HDTV 720p, 30x optical zoom, high speed pan/tilt, Day/Night functionality, WDR, H.264, Motion JPEG, shock detection, electronic image stabilization, automatic defog, Active Gatekeeper, PoE+ and SD/SDHC /SDXC slot. It is protected against dust and dripping water. Optional cable enables audio, I/Os and AC/DC power

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • HDTV 720p with 30x optical zoom
  • Fast pan and tilt
  • Quick and easy installation
  • Intelligent video capabilities
  • Shock detectionPower over Ethernet Plus (IEEE 802.3at)
  • Edge storage
  • H.264 Main Profile
  • Adjustable Day/Night functionality and wide dynamice
  • Advanced security and network management
Specifications
  • High Speed Indoor Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items