0572-004 - AXIS COMMUNICATIONS - Q6044-E - | Anixter
0572-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0572-004 | Q6044-E Outdoor-ready High-speed PTZ Dome Network Camera, HDTV 720p, 30x Optical Zoom, Day/Night, WDR

  • Manufacturer # 0572-004 | Q6044-E
  • Anixter #528154
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 1280 X 720
Signal Process: IP
Description

The outdoor-ready AXIS Q6044-E PTZ Dome provides exceptional coverage of wide areas and great detail when zooming in-ideal for city surveillance, airports, train stations, harbors and stadiums. It offers HDTV 720p, 30x optical zoom, Day/Night functiona lity, WDR, electronic image stabilization, automatic defog, H.264 and Motion JPEG, and memory card slot. Designed for easy and reliable installation, it is vandal-resistant (IK10) and has shock detection, surge protection, IP66- and NEMA 4X-rated prote ction against dust, rain and snow, Arctic Temperature Control for -40 ºC/ºF operation, and is powered using the supplied High PoE midspan. Intelligent video include Active Gatekeeper.


Must be a reseller to purchase this product.

This part has beeiscontinued by the supplier.

Features
  • HDTV 720p and 30x optical zoom
  • Outdoor ready and Arctic Temperature Control
  • Vandal-resistant and shock detection
  • Electronic image stabilization
  • Automatic defog
  • High Power over Ethernet
Specifications
  • Outdoor Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items