0574-001 - AXIS COMMUNICATIONS - Q6044-C | Anixter
0574-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0574-001 | Q6044-C Outdoor-ready High-speed PTZ Dome Network Camera, 30x Optical Zoom, Active Cooling, HDTV 720p compliant @ 30 fps (1280x720)

  • Manufacturer # 0574-001 | Q6044-C 60HZ
  • Anixter #532743
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

The IP66/NEMA 4X-rated AXIS Q6044-C PTZ Dome with active cooling operates in temperatures up to 75ºC (165ºF). It supports HDTV 720p, 30x zoom, 220ºtilt, Day/Night, WDR, H.264, Motion JPEG, image stabilization, automatic defog, I/O and Active Gatekeeper . It complies with U.S. military standard and includes an Ethernet/fiber switch.


Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Operate in heat up to 165ºF (+75ºC)
  • Dust- and waterproof, and meet military standard
  • Easy installation features
  • AXIS T8605 Media Converter Switch (connection box with a built-in switch)
  • HDTV 720p with 30x optical zoom
  • Fast pan and tilt
  • Extended tilt range of 20º above the horizon
  • Shock detection
  • Automatic defog
Specifications
  • Network Camera With Active Cooling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items