0589-001 - AXIS COMMUNICATIONS - P5415-E | Anixter
0589-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0589-001 | P5415-E Oudoor-Ready,Direct Drive PTZ Dome Network Camera, HDTV 1080p, 18x Optical Zoom

  • Manufacturer # 0589-001 | P5415-E 60HZ
  • Anixter #532744
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS P5415-E PTZ Dome Network Camera is an attractively priced, outdoor-ready HDTV 1080p pan/tilt/zoom dome with 18x optical zoom for wall-mount installations. With a direct drive pan/tilt system, it is a reliable, lowmaintenance camera. Designed to bl end in with a building, it is ideal for city and perimeter surveillance.

Must be a reseller to purchase this product.

Features
  • Outdoor wall-mount design that blends in with a building
  • Repaintable integrated sunshield
  • HDTV 1080p with 18x optical zoom
  • Durable, low maintenance mechanics
  • Two-way audio
  • Input/output ports
  • Edge Storage
Specifications
  • Intelligent Direct Drive Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items