075O135PP200ROPE COEX | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 075O135PP200ROPE COEX | ConQuest Empty Conduit, 3/4 in, SDR 13.5, orange, with pull rope

  • Manufacturer # 075O135PP200ROPE COEX | CX3199914
  • Anixter #471677
Color: ORANGE
Construction: CORRUGATED
Diameter: 0.75"
HDPE Specification: SDR 13.5
Includes Pull Tape: YES
Location: OUTDOOR
Type: HDPE - AERIAL
Description

CommScope manufactures smooth wall or ribbed (internal surface finish) conduit in a variety of wall thicknesses and with a selection of pull lines available. ConQuest Empty Conduit (CEC) provides superior protection and easy low friction placement of your valuable communications cable. CEC products are the same high quality as CommScope's Cable-In-Conduit (CIC) products

Specifications
  • Item: EmptyConduit WithPullRope
  • Nominal Size: 3/4 Inch
  • Wall Thickness Designation: SDR 13.5
  • Inner Diameter: 0.874 Inch (22.200 mm) Nominal
  • Length: 304.80 m (1000 ft)
  • Outer Diameter: 1.050 Inch (26.670 mm) Nominal
  • Wall Thickness: 0.078 Inch (1.981 mm) Minimum
  • Color: Orange
  • Conduit Type: Non-Toneable
  • Wall Type: Smooth
  • Density: 0.955 g/cc Maximum, 0.941 g/cc Minimum
  • Environmental Stress Crack Resistance: Failure Rate of 10% Within 96 Hour
  • Flexural Modulus: 552 N/Sq mm (80000 psi) Minimum
  • Hydrostatic Design Basis: Not Pressure Rated
  • Material Type: HDPE
  • Melt Flow Rate: 0.39 g/10 Min (Maximum)
  • Tensile Strength At Yield: 21 N/Sq mm (3000 psi) Minimum
  • Minimum Bend Radius: 12 Inch (304.8 mm) Unsupported
  • Pulling Tension: 505 lb (229.1 kg) Maximum
  • Breaking Strength: 200 lb
  • Pull Line Material Type: PE
  • Pull Line Type: Rope
Tech. Info & Standards

Density Test Method: ASTM D792A; Design Standard: ASTM D3350-05; Environmental Stress Test Method: ASTM D1693, ESCR Condition B; Flexural Property Test Method: ASTM D790; Hydrostatic Design Test Method: ASTM D2837; Melt Flow Rate Test Method: ASTM D1238; Tensile Property Test Method: ASTM D638; ISO 9001:2008 - Designed, Manufactured And/Or Distributed Under This Quality Management System

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items