0891-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0891-001 | Network Camera, Wireless, Cube, WDR, Day/Night, 1920 x 1080 Resolution, PoE

  • Manufacturer # 0891-001
  • Anixter #781311
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS Companion Cube L features high quality video in HDTV 1080p / 2 MP resolution and WDR. It has a built-in microphone for recording audio, and a PIR motion sensor for detecting movement in the dark. It also offers IR illumination and day and night fu nctionality. The camera features PoE and a built-in microSD card slot for edge storage. The support for Axis' Zipstream technology ensures maximized recording time. The included bracket allows mounting both on walls and in corners. AXIS Companion Cube L is supported only by AXIS Companion video management software and mobile app.

Must be a reseller to purchase this product.

Features
  • High Video Quality in HDTV 1080P and 2 MP Resolution
  • Built-In IR Illumination for Surveillance in Total Darkness
  • WDR to Handle Scenes with Complex Light Condition
  • Built-In Microphone, Mini-Speaker and PIR Motion Sensor
  • Bracket for Wall and Corner Mou
  • PoE for Network Connectivity and Electrical Power with a Single Cable
  • Supports Micro SD Card and Axis Zip stream Technology
Tech. Info & Standards

IEEE 802.3af/IEEE 802.3at

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items