0892-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0892-004 | Network Camera, Companion Cube, Indoor, Day/Night, H.264/MPEG4/JPEG, 1920 x 1080 Resolution, F2.0 Fixed Focal Length 2.8 MM Lens, 4.75 to 5.25 Volt DC, 512 MB RAM, White

  • Manufacturer # 0892-004 | COMPANION CUBE LW
  • Anixter #833443
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BOX
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

AXIS Companion Cube LW is a wireless day/night, full HD cube camera for indoor use. Features high quality video in HDTV 1080p / 2 MP resolution and WDR. Built-in microphone for audio recording, and PIR motion sensor for detecting movement in darkness. IR illumination and day and night functionality. Connects over wireless LAN (IEEE 802.11a/b/g/n) or wired Ethernet. Supports Wi-Fi Protected Setup(TM). Axis' Zipstream technology ensures maximized recording time. Self-contained recording solution with included 64 GB high endurance microSD card optimized for surveillance. Power supply included. For use only with AXIS Companion video management software and mobile apps.

Must be a reseller to purchase this product.

Features
  • Wireless Communication with Support
  • HDTV 1080P Video Quality and 2 MP Resolution
  • Built-In IR Illumination and WDR to Handle Different Light Conditions
  • Built-In Microphone, Mini-Speaker and PIR Motion Sensor
  • Supports Microsd Card and Axis Zipstream Tenol
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items