0893-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0893-004 | Network Video Recorder, 8-Channel, 8-Port PoE, H.264/MPEG4, 100 to 240 Volt AC, 50/60 Hertz, 90 Watt, 512 MB RAM, 4 TB, Aluminum/Plastic Casing, White, With PoE Switch

  • Manufacturer # 0893-004
  • Anixter #704124
Audio: NO
Capacity: 8 CHANNEL
Storage Capacity: 4 TERABYTES
Type: NVR
Description

AXIS Companion Recorder. Surveillance graded hard disk, 4 TB. Switch with 8 PoE ports, 1 LAN port. Compact, fanless design. Wireless access point for mobile devices. USB port for exporting video. 3 year warranty. Comes with power supply. For use only w ith AXIS Companion video management software and mobile apps.

Must be a reseller to purchase this product.

Features
  • Compact, Fanless Design
  • Wireless Access Point for Mobile Devices
  • USB Port for Exporting Video
  • Surveillance Grade Hard Disk
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items