0895-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0895-004 | Network Camera, Companion Cube, Indoor, H.264/MPEG4/JPEG, 1920 x 1080 Resolution, F2.0 Fixed Iris/Focus 2.8 MM Lens, 4.8 to 5.2 Volt DC, 512 MB RAM, White

  • Manufacturer # 0895-004 | COMPANION DOME WV
  • Anixter #833441
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

AXIS Companion Dome WV Network Camera - Indoor full HD wireless vandal-resistant network camera AXIS Companion Dome WV features high quality video in HDTV 1080p/2 MP resolution and WDR. It is vandal resistant and features an HDMI output for public view monitors. The camera connects over wireless LAN (IEEE 802 11a/b/g/n) or wired Ethernet. It supports Wi-Fi Protected Setup(TM) with push button configuration. AXIS Companion Dome WV is optimized for edge storage and with AXIS Companion Card 64 GB inclu ded it is a self- contained recording solution. Axis' Zipstream technology allows even high quality video to be recorded effectively. AXIS Companion Dome WV is supported only by AXIS Companion video management software and mobile app.

Must be a reseller to purchase this product.

Features
  • Wireless Communication with Support
  • HDTV 1080P Video Quality and 2 MP Resolution
  • Support for Micro SDXC Card
  • HDMI Output for Connection to Monitors
  • Vandal and Dust Resistant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items