0959-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0959-001 | Network Camera, Full HD, IR, Bullet, Day/Night, Outdoor, H.265/H.264/MJPEG, 1920 x 1080 Resolution, F2.0 Fixed Iris 2.8 MM Lens, 512 MB RAM, 256 MB Flash, 6.3 Watt, PoE

  • Manufacturer # 0959-001 | COMPANION BULLET LE
  • Anixter #826575
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED 2.8 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

AXIS Companion Bullet LE is an outdoor-ready bullet-style camera with a compact, flat-faced design that suppresses reflections. Utilizing WDR technology and IR illumination, the camera provides HDTV surveillance even in challenging light conditions or total darkness. The camera features PoE that allows one cable to provide both network connectivity and electrical power. With its built-in microSD card slot for edge storage the camera offers a convenient recording solution and the support for Axis' Zi pstream technology ensures maximized recording time. AXIS Companion Bullet LE is supported only by AXIS Companion video management software and mobile app.

Must be a reseller to purchase this product.

Features
  • High Video Quality in HDTV 1080P and 2 MP Resolution
  • Built-In IR Illumination for Surveillance in Total Darkness
  • WDR to Handle Scenes with Complex Light Condition
  • PoE for Network Connectivity and Electrical Power
  • Supports Micro SD Card and Axis Zip seam Technology
Tech. Info & Standards

IEEE 802.3af/IEEE 802.3at, EN 55032/55024/61000-6-1/61000-6-2, ICES-003, RCM AS/NZS CISPR 22, VCCI, IEC 62471/60068-2-1/60068-2-2/60068-2-78/60068-2-14/60068-2-6/60068-2-27, FCC, IEC/EN 60529/62262, IEC/EN/UL 60950-22

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items